This item is Discontinued.

Intersign Restroom/Accessible, 8-5/8" W x 8-5/8" H APX-RG74(S37)

Restroom/Accessible, 8-5/8" W x 8-5/8" H (Discontinued)

  • Mfr # APX-RG74(S37)
  • Zoro # G0018457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APX-RG74(S37)
Zoro #
G0018457
UPC #
-
Country of Origin
United States

Dimensions

Width
8-5/8"
Height
8-5/8"

Details

Item
Regulatory Sign
Legend
Restroom/Accessible
Mounting Style
Tape
Legend Style
Symbol and Text
Language
English
Legend/Background Color
White/Black
Material
Plastic

Description

Regulatory Sign, Height 8-5/8 In., Width 8-5/8 In., Legend Restroom/Accessible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.