This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, S, Covert Black, Rubber MMP-55-008

Anti-Vibration Gloves, S, Covert Black, Rubber (Discontinued)

  • Mfr # MMP-55-008
  • Zoro # G0018602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMP-55-008
Zoro #
G0018602
UPC #
-
Country of Origin
Multiple

Details

Item
Anti-Vibration Gloves
Color
Covert Black
Palm Material
Spandex
Application
Reducing Vibration From Pneumatic Tools
Palm Construction
EVA Foam Padding
Lining
Foam Padding
Back Material
Rubber
Cuff
Shirred
Finger Style
Full
Closure Type
hook-and-loop
Thumb Style
Reinforced
Stitching Material
Nylon
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Spandex, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.