This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, Xl, Yellow, Rubber MMP-01-011

Anti-Vibration Gloves, Xl, Yellow, Rubber (Discontinued)

  • Mfr # MMP-01-011
  • Zoro # G0018767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMP-01-011
Zoro #
G0018767
UPC #
-
Country of Origin
Multiple

Details

Item
Anti-Vibration Gloves
Color
Yellow
Palm Material
Spandex
Application
Reducing Vibration From Pneumatic Tools
Palm Construction
EVA Foam Padding
Back Material
Rubber
Finger Style
Full
Closure Type
hook-and-loop
Lining
Foam Padding
Cuff
Shirred
Thumb Style
Reinforced
Stitching Material
Nylon

Description

Anti-Vibration Gloves, Palm Material Spandex, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.