This item is Discontinued.

Intersign Regulatory Sign, 11-1/8" Height, 8-5/8" Width APX-RG21A(S29)

Regulatory Sign, 11-1/8" Height, 8-5/8" Width (Discontinued)

  • Mfr # APX-RG21A(S29)
  • Zoro # G0019026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APX-RG21A(S29)
Zoro #
G0019026
UPC #
-
Country of Origin
United States

Dimensions

Width
8-5/8"
Height
11-1/8"

Details

Item
Regulatory Sign
Legend
Stairs/Fire Door
Language
English
Material
Plastic
Legend Style
Symbol and Text
Mounting Style
Tape
Legend/Background Color
White/Colonial Blue

Description

Regulatory Sign, Height 11-1/8 In., Width 8-5/8 In., Legend Stairs/Fire Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.