Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 7183-3C-PK

  • Mfr # 7183-3C-PK

  • Zoro # G001915904


product price:  $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7183-3C-PK
Zoro #
G001915904
UPC #
888434568934
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Blue
With or Without Arrows
With
Reflective
No
Pipe Marker Legend
Medical Air
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
Adhesion Strength
85 oz/in
Printed Language
English
Pipe Marker Package Type
Card
Finish
Glossy
Legend Text Color
White
Number of Pipe Markers
3
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Water Resistant
Yes
Abrasion Resistant
Yes
Minimum Pipe O.D.
1/4 in
Chemical Resistant
Yes
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Air, Legend Text Color White, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.