This item is Discontinued.

Intersign Message Holder, 16-1/4in.W, Black APX-MH14(S37)

Message Holder, 16-1/4in.W, Black (Discontinued)

  • Mfr # APX-MH14(S37)
  • Zoro # G0019358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APX-MH14(S37)
Zoro #
G0019358
UPC #
-
Country of Origin
United States

Dimensions

Height
10-3/4"
Width
16-1/4"

Details

Item
Message Holder
Mounting Style
Tape
Material
Plastic
Legend/Background Color
Black
Legend Style
Blank

Description

Message Holder, Height 10-3/4 In., Width 16-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.