
Thickster, Disposable Gloves, 14 mil Palm, Latex, Powder-Free, XL, Blue
Mfr # SA6604-20
Zoro # G001938729
product price:Â $22.55
/eaKey Features
Material
Latex
Palm Thickness
14 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA6604-20
Zoro #
G001938729
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
14 mil
Size
XL
Length
12 in
Finger Thickness
14 mil
Details
Material
Latex
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
Thickster
Cuff Style
Beaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.