This item is Discontinued.

Intersign Regulatory Sign, 12-5/8" Height, 9-5/8" Width APX-ICOF129-FL(S37)

Regulatory Sign, 12-5/8" Height, 9-5/8" Width (Discontinued)

  • Mfr # APX-ICOF129-FL(S37)
  • Zoro # G0019531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APX-ICOF129-FL(S37)
Zoro #
G0019531
UPC #
-
Country of Origin
United States

Dimensions

Width
9-5/8"
Height
12-5/8"

Details

Item
Regulatory Sign
Legend
In Fire Emergency
Material
Plastic
Legend/Background Color
White/Black
Language
English
Mounting Style
Tape
Legend Style
Symbol and Text

Description

Regulatory Sign, Height 12 5/8 in, Width 9 5/8 in, Legend In Fire Emergency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.