Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Intersign In Case of Emergency, 8-5/8" W x 11-1/8" H APX-ICOF118(S51)

In Case of Emergency, 8-5/8" W x 11-1/8" H (Discontinued)

  • Mfr # APX-ICOF118(S51)
  • Zoro # G0019610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APX-ICOF118(S51)
Zoro #
G0019610
UPC #
-
Country of Origin
United States

Dimensions

Width
8-5/8"
Height
11-1/8"

Details

Item
Regulatory Sign
Legend
In Case of Emergency
Mounting Style
Tape
Legend/Background Color
White/Olive
Material
Plastic
Language
English
Legend Style
Symbol and Text

Description

Regulatory Sign, Height 11-1/8 In., Width 8-5/8 In., Legend In Case of Emergency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.