PW3 Work Trousers, 46
- Mfr # T601
- Zoro # G001978473
product price:Â
$
63.00
/ea
Key Features
Size
46 in
Fits Waist Size
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T601
- Zoro #
- G001978473
- UPC #
- 05036108289844
- Country of Origin
- Bangladesh
- Item
- PW3 Work Trousers,46
Dimensions
- Size
- 46 in
- Fits Waist Size
- 46
Description
PW3 Work Trousers,46
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.