This item is Discontinued.

Miljoco Compound Gauge, -30 to 0 to 60 In. Hg/psi, 1/4" MNPT, Stainless Steel, Silver P4598L004

Compound Gauge, -30 to 0 to 60 In. Hg/psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # P4598L004
  • Zoro # G0019966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4598L004
Zoro #
G0019966
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Item
Compound Gauge
Connection Location
Lower
For Use With
Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
Gauge Application
Mechanical Contractors
Range
30" Hg Vac to 60 psi
Gauge Primary Range Values
-30 to 0 to 60
Gauge Primary Range Units
In. Hg/psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Gauge Case Color
Stainless Steel
Basic Gauge Lens Material
Plastic
Gauge Connection Location
Bottom
Gauge Socket Material
Brass
Pressure and Vacuum Gauge Type
Compound Gauge
Gauge Lens Material
Acrylic
Basic Gauge Wetted Parts
Brass / Bronze
Series
P4598L
Calibration Certificate Included
No
Gauge Panel Mountable
No
Gauge Accuracy
+/-1.00%
Gauge Sensor Material
Phosphor Bronze
Basic Gauge Socket Material
Brass
Liquid Filled
No
Graduations
10" Hg, 10 psi
Gauge Primary Range Smallest Graduation
1/1
Basic Gauge Sensor Material
Bronze
Gauge Case Material
Stainless Steel
Smallest Graduation
1" Hg, 1 psi
Operating Temp. Range
-40 Degrees to 200 Degrees F
Socket Material
Brass
Lens Material
Acrylic

Description

Compound Gauge, Mechanical Contractors, 4-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 60, In. Hg/psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1/1, Gauge Case Material Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.