This item is Discontinued.

Miljoco Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Stainless Steel, Silver P4598L04

Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # P4598L04
  • Zoro # G0020027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4598L04
Zoro #
G0020027
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Item
Pressure Gauge
Connection Location
Lower
For Use With
Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
Gauge Application
Mechanical Contractors
Range
0 to 60 psi
Gauge Primary Range Values
0 to 60
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Case Color
Stainless Steel
Gauge Accuracy
+/-1.00%
Gauge Case Material
Stainless Steel
Basic Gauge Lens Material
Plastic
Gauge Sensor Material
Phosphor Bronze
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Socket Material
Brass
Basic Gauge Sensor Material
Bronze
Basic Gauge Socket Material
Brass
Liquid Filled
No
Gauge Lens Material
Acrylic
Gauge Primary Range Numbered Graduations
10
Gauge Panel Mountable
No
Calibration Certificate Included
No
Basic Gauge Wetted Parts
Brass / Bronze
Graduations
10 psi
Series
P4598L
Gauge Connection Location
Bottom
Smallest Graduation
1 psi
Gauge Primary Range Smallest Graduation
1
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Mechanical Contractors, 4-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 60, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Stainless Steel, Gauge Primary Range Numbered Graduations 10, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.