Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miljoco Pressure Gauge, 0 to 160 psi, 1/4" MNPT, Stainless Steel, Silver P4598L06

Pressure Gauge, 0 to 160 psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # P4598L06
  • Zoro # G0020045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4598L06
Zoro #
G0020045
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
For Use With
Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
Gauge Application
Mechanical Contractors
Range
0 to 160 psi
Gauge Primary Range Values
0 to 160
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Gauge Case Color
Stainless Steel
Gauge Primary Range Smallest Graduation
2
Gauge Panel Mountable
No
Gauge Case Material
Stainless Steel
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Lens Material
Acrylic
Gauge Accuracy
+/-1.00%
Graduations
20 psi
Basic Gauge Sensor Material
Bronze
Operating Temp. Range
-40 Degrees to 200 Degrees F
Smallest Graduation
2 psi
Gauge Socket Material
Brass
Gauge Primary Range Numbered Graduations
20
Basic Gauge Lens Material
Plastic
Liquid Filled
No
Calibration Certificate Included
No
Series
P4598L
Gauge Sensor Material
Phosphor Bronze
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Location
Bottom
Basic Gauge Socket Material
Brass
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Lens Material Acrylic, Case Color Silver, Socket Material Brass, Series P4598L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.