This item is Discontinued.

Miljoco Pressure Gauge, 0 to 300 psi, 1/4" MNPT, Stainless Steel, Silver P4598L08

Pressure Gauge, 0 to 300 psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # P4598L08
  • Zoro # G0020063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4598L08
Zoro #
G0020063
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
For Use With
Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
Gauge Application
Mechanical Contractors
Range
0 to 300 psi
Gauge Primary Range Values
0 to 300
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Gauge Connection Location
Bottom
Gauge Primary Range Smallest Graduation
5
Basic Gauge Sensor Material
Bronze
Basic Gauge Socket Material
Brass
Series
P4598L
Gauge Lens Material
Acrylic
Graduations
50 psi
Smallest Graduation
5 psi
Gauge Case Color
Stainless Steel
Basic Gauge Lens Material
Plastic
Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Wetted Parts
Brass / Bronze
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Socket Material
Brass
Calibration Certificate Included
No
Gauge Panel Mountable
No
Gauge Case Material
Stainless Steel
Gauge Sensor Material
Phosphor Bronze
Gauge Accuracy
+/-1.00%
Liquid Filled
No
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Mechanical Contractors, 4-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.