This item is Discontinued.

Miljoco Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/4In P4509L001

Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/4In (Discontinued)

  • Mfr # P4509L001
  • Zoro # G0020151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4509L001
Zoro #
G0020151
UPC #
-
Country of Origin
United States

Dimensions

Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Mechanical Contractors
Liquid Filled
No
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Calibration Certificate Included
No
Gauge Primary Range Values
-30 to 0
Connection Location
Lower
Series
P4509L
Gauge Case Color
Black
Basic Gauge Socket Material
Brass
Item
Vacuum Gauge
Case Color
Black
Gauge Panel Mountable
No
Range
30 in Hg Vac to 0
Gauge Socket Material
Brass
Graduations
5 in Hg
Gauge Primary Range Smallest Graduation
1
Basic Gauge Lens Material
Glass
Gauge Accuracy
+/-1.00%
Gauge Case Material
Fiber Reinforced Nylon
For Use With
Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
Smallest Graduation
1 in Hg
Gauge Sensor Material
Phosphor Bronze
Gauge Lens Material
Glass
Basic Gauge Sensor Material
Bronze
Operating Temp. Range
-40 Degrees to 200 Degrees F
Socket Material
Brass
Lens Material
Glass
Accuracy
+/-1.0%

Description

Vacuum Gauge, Mechanical Contractors, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, -30 to 0, In. Hg, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Fiber Reinforced Nylon, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.