Shelf/Step, 49 in H, Gray

  • Mfr # 7111GY

  • Zoro # G002015719


product price:  $705.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
49 in
Overall Depth
14 in
Overall Width
25 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7111GY
Zoro #
G002015719
UPC #
819085012798
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Depth
14 in
Overall Width
25 in
Height
49 in
Shelf Width
25 in
Width
25 in
Length
14 in
Shelf Depth
14 in

Details

Material
Polyethylene
Color
Gray
Standards
ISO 22196
Item
Shelf/Step
Weight Capacity
300 lb
Leg Color
Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Number of Shelves
4
Surface Material
Polyethylene
Ligature Resistant
Ligature Resistant
Features
10-Year Factory Warranty
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Assembly
Bolt to The Wall
Flammability Standards
CAL 133, UL 94 HB
Product Type
Shelf/Step
Distance Between Shelves
12 in
Shelf Weight Capacity
300 lb
Model Name
Wall-Mount Shelving: 4 Shelf
Includes Mounting Hardware
No Mounting Hardware

Description

Endurance 4 Shelf, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.