This item is Discontinued.

Miljoco Pressure Gauge, 0 to 30 psi, 1/4" MNPT, Plastic, Black P4509L03

Pressure Gauge, 0 to 30 psi, 1/4" MNPT, Plastic, Black (Discontinued)

  • Mfr # P4509L03
  • Zoro # G0020237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4509L03
Zoro #
G0020237
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
For Use With
Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
Gauge Application
Mechanical Contractors
Range
0 to 30 psi
Gauge Primary Range Values
0 to 30
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Liquid Filled
No
Gauge Connection Location
Bottom
Basic Gauge Socket Material
Brass
Gauge Socket Material
Brass
Gauge Sensor Material
Phosphor Bronze
Operating Temp. Range
-40 Degrees to 200 Degrees F
Pressure and Vacuum Gauge Type
Pressure Gauge
Series
P4509L
Graduations
5 psi
Gauge Case Material
Fiber Reinforced Nylon
Gauge Lens Material
Glass
Basic Gauge Wetted Parts
Brass / Bronze
Basic Gauge Sensor Material
Bronze
Gauge Accuracy
+/-1.00%
Gauge Panel Mountable
No
Smallest Graduation
1 psi
Gauge Primary Range Smallest Graduation
1
Gauge Case Color
Black
Basic Gauge Lens Material
Glass
Calibration Certificate Included
No
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Fiber Reinforced Nylon, Lens Material Glass, Case Color Black, Socket Material Brass, Series P4509L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.