Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Plastic, Black P4509L04

Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Plastic, Black (Discontinued)

  • Mfr # P4509L04
  • Zoro # G0020246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4509L04
Zoro #
G0020246
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
For Use With
Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
Gauge Application
Mechanical Contractors
Range
0 to 60 psi
Gauge Primary Range Values
0 to 60
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Gauge Primary Range Smallest Graduation
1
Basic Gauge Wetted Parts
Brass / Bronze
Smallest Graduation
1 psi
Series
P4509L
Basic Gauge Socket Material
Brass
Gauge Accuracy
+/-1.00%
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Primary Range Numbered Graduations
10
Graduations
10 psi
Basic Gauge Lens Material
Glass
Gauge Lens Material
Glass
Gauge Socket Material
Brass
Gauge Connection Location
Bottom
Gauge Panel Mountable
No
Gauge Case Color
Black
Calibration Certificate Included
No
Gauge Sensor Material
Phosphor Bronze
Gauge Case Material
Fiber Reinforced Nylon
Basic Gauge Sensor Material
Bronze
Operating Temp. Range
-40 Degrees to 200 Degrees F
Liquid Filled
No
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Fiber Reinforced Nylon, Lens Material Glass, Case Color Black, Socket Material Brass, Series P4509L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.