This item is Discontinued.

Miljoco Pressure Gauge, 0 to 160 psi, 1/4" MNPT, Plastic, Black P4509L06

Pressure Gauge, 0 to 160 psi, 1/4" MNPT, Plastic, Black (Discontinued)

  • Mfr # P4509L06
  • Zoro # G0020264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4509L06
Zoro #
G0020264
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Item
Pressure Gauge
Connection Location
Lower
For Use With
Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
Gauge Application
Mechanical Contractors
Range
0 to 160 psi
Gauge Primary Range Values
0 to 160
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Gauge Primary Range Smallest Graduation
2
Gauge Socket Material
Brass
Graduations
20 psi
Gauge Case Material
Fiber Reinforced Nylon
Liquid Filled
No
Gauge Sensor Material
Phosphor Bronze
Series
P4509L
Basic Gauge Lens Material
Glass
Smallest Graduation
2 psi
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Panel Mountable
No
Gauge Lens Material
Glass
Gauge Case Color
Black
Basic Gauge Socket Material
Brass
Gauge Accuracy
+/-1.00%
Calibration Certificate Included
No
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Location
Bottom
Basic Gauge Sensor Material
Bronze
Gauge Primary Range Numbered Graduations
20
Pressure and Vacuum Gauge Type
Pressure Gauge
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Mechanical Contractors, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 160, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Fiber Reinforced Nylon, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.