Pressure Gauge, 0 to 200 psi, 1/4" MNPT, Plastic, Black (Discontinued)
- Mfr # P4509L07
- Zoro # G0020273
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4509L07
Zoro #
G0020273
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"
Description
Pressure Gauge, Mechanical Contractors, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Fiber Reinforced Nylon, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Black, Calibration Certificate Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.