Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 1000 psi, 1/4" MNPT, Plastic, Black P4509L11

Pressure Gauge, 0 to 1000 psi, 1/4" MNPT, Plastic, Black (Discontinued)

  • Mfr # P4509L11
  • Zoro # G0020316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4509L11
Zoro #
G0020316
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
4-1/2"

Details

Item
Pressure Gauge
Connection Location
Lower
For Use With
Steam, Hot Water, and Chilled Water Pumping Systems in Hvac Applications
Gauge Application
Mechanical Contractors
Range
0 to 1000 psi
Gauge Primary Range Values
0 to 1000
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Gauge Panel Mountable
No
Gauge Case Material
Fiber Reinforced Nylon
Operating Temp. Range
-40 Degrees to 200 Degrees F
Graduations
100 psi
Gauge Lens Material
Glass
Series
P4509L
Pressure and Vacuum Gauge Type
Pressure Gauge
Basic Gauge Socket Material
Brass
Gauge Socket Material
Brass
Basic Gauge Sensor Material
Bronze
Basic Gauge Lens Material
Glass
Gauge Connection Location
Bottom
Gauge Accuracy
+/-1.00%
Smallest Graduation
10 psi
Gauge Primary Range Smallest Graduation
10
Calibration Certificate Included
No
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Sensor Material
Phosphor Bronze
Gauge Case Color
Black
Gauge Primary Range Numbered Graduations
100
Liquid Filled
No
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Fiber Reinforced Nylon, Lens Material Glass, Case Color Black, Socket Material Brass, Series P4509L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.