This item is Discontinued.

Ironclad Performance Wear Mechanics Gloves, 2XL, Black, Synthetic BHG-06-XXL

Mechanics Gloves, 2XL, Black, Synthetic (Discontinued)

  • Mfr # BHG-06-XXL
  • Zoro # G0020544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHG-06-XXL
Zoro #
G0020544
UPC #
-
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Handling Glass, Sheet Metal, Boxes/Packages
Palm Construction
Reinforced
Standards
EN 388:2003 3131; ANSI105; CE Rated
Thumb Style
Wing
Closure Type
hook-and-loop
Lining
Unlined
Finger Style
Full
Cuff
Hybrid
Back Material
Synthetic
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.