Test Pressure Gauge, 0 to 15 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 45-1082AS 02L 15

  • Zoro # G0020562


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-1082AS 02L 15
Zoro #
G0020562
UPC #
723259308726
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
2.875 in
Case Diameter
6.093 in
Bolt Circle Diameter
5.375 in
For Panel Cut-Out Size
4.875 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
0.05
Calibration Certificate Included
No
Gauge Application
Test
Smallest Graduation
0.05 psi
Case Color
Black
Gauge Primary Range Numbered Graduations
1
Graduations
1 psi
Case Material
Aluminum
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ASME, CE, CRN, UKCA
Movement Material
400 Stainless Steel
Pressure Range Type
Pressure
Removable Bezel
No
Pointer Characteristics
Knife-Edge
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Primary Scale Minor Graduations
0.05
Accuracy Grade
ASME B40.100 Grade 3A
Dial Face Material
Aluminum
Case Construction
Solid Front
Cleaned for Oxygen Service
No
Scale Type
Single
Sensor Material
Bronze
Adjustable Pointer
No
Bezel Material
Hinged Steel
Dial Color
White with Mirror-Band
Primary Pressure Scale Color
Black
Sensor Type
Bourdon Tube
Process Temperature Range
-20 to 250 Degrees F
Pointer Material
Aluminum
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Movement Type
Rotary
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Pressure Gauge Type
Test Pressure Gauge
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Process Connection Gender
Male
Case Finish
Epoxy Coated
Pointer Color
Black/Red
Primary Scale Numeric Increments
1
Burst Pressure
1,200 psi
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Color
Black
Field Fillable
No
Primary Scale Pressure Measurement - Maximum
15 psi

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.