Test Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 45-1082AS 02L 400 PSI

  • Zoro # G0020605


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-1082AS 02L 400 PSI
Zoro #
G0020605
UPC #
723259350282
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.375 in
For Panel Cut-Out Size
4.875 in
Case Diameter
6.093 in
Case Depth
2.875 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
50 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1
Gauge Application
Test
Gauge Primary Range Numbered Graduations
50
Case Color
Black
Smallest Graduation
1 psi
Socket Material
Brass
Case Material
Aluminum
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Sensor Material
Bronze
Accuracy Scale
Full Scale
Dial Face Material
Aluminum
Case Finish
Epoxy Coated
Pointer Color
Black/Red
Dial Color
White with Mirror-Band
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Pointer Characteristics
Knife-Edge
Process Connection Gender
Male
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 3A
Scale Type
Single
Removable Bezel
No
Case Construction
Solid Front
Adjustable Pointer
No
Movement Type
Rotary
Bezel Material
Hinged Steel
Movement Material
400 Stainless Steel
Process Temperature Range
-20 to 250 Degrees F
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Primary Pressure Scale Color
Black
Primary Scale Numeric Increments
20
Primary Scale Minor Graduations
2
Pressure Gauge Type
Test Pressure Gauge
Burst Pressure
1,600 psi
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Sensor Type
Bourdon Tube
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Primary Scale Color
Black
Case Liquid
None
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
400 psi
Field Fillable
No
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.