This item is Discontinued.

Waterloo Industrial Rolling Cabinet, 12 Drawer, Blue, Steel, 41" W x 18" D x 41" H TRX4112BU

Industrial Rolling Cabinet, 12 Drawer, Blue, Steel, 41" W x 18" D x 41" H (Discontinued)

  • Mfr # TRX4112BU
  • Zoro # G0020666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX4112BU
Zoro #
G0020666
UPC #
-
Country of Origin
Unknown

Dimensions

Width
41"
Depth
18"
Height
41"
Caster Size
5 x 2"

Details

Item
Rolling Cabinet
Number of Drawers
12
Color
Blue
Material
Steel
Includes
Drawer Liners and 1" Vinyl Coated MDF Work Surface
Features
Position Latch Drawer System
Drawer Capacity
75 lb.
Handles
Tubular Metal
Gauge
20
Finish
Gloss
Series
Industrial
Configuration
36-3/4W Center Bank: (1) 16-1/2D x 4H, 22-1/2W Left Bank: (1) 16-1/2D x 2H, (3) 16-1/2D x 3H, (2) 16-1/2D x 6H, 11-3/4W Right Bank: (1) 16-1/2D x 2H, (3) 16-1/2D x 3H, (1) 16-1/2D x 12 3/4H
Drawer Slides
Ball Bearing
Locking System
Internal Keyed Lock
Storage Capacity
15,961 cu. in.
Caster Type
Plastic, (2) Fixed w/Lock, (2) Swivel
Load Rating
1200 lb.

Description

Rolling Cabinet, Industrial Series, Width 41 In., Depth 18 In., Height 41 In., Number of Drawers 12, Blue, Drawer Capacity 75 lb., Ball Bearing Drawer Slides, Gloss Finish, Storage Capacity 15,961 cu. in., Load Rating 1200 lb., Caster Size 5 x 2 In., Steel, 20 Gauge, Caster Type Plastic, (2) Fixed w/Lock, (2) Swivel, Internal Keyed Lock, Tubular Metal Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.