Zoro Homepage
This item is Discontinued.
Waterloo Industrial Top chest, 11 Drawer, Black, Steel, 40-1/2" W x 17-1/2" D x 19-3/4" H TRX4111BK

Industrial Top chest, 11 Drawer, Black, Steel, 40-1/2" W x 17-1/2" D x 19-3/4" H (Discontinued)

  • Mfr # TRX4111BK
  • Zoro # G0020781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX4111BK
Zoro #
G0020781
UPC #
-
Country of Origin
Unknown

Dimensions

Width
40-1/2"
Depth
17-1/2"
Height
19-3/4"

Details

Item
Top chest
Number of Drawers
11
Color
Black
Material
Steel
Includes
Drawer Liners
Features
Position Latch Drawer System
Number of Handles
2
Configuration
22-1/3W Left Bank: (5) 16-1/3D x 2H, (1) 16-1/3D x 3H, 11-3/4WRight Bank: (4) 16 1/3D x 2H, (1) 16-1/3D x 5-1/4H
Finish
Gloss
Storage Capacity
13,670 cu. in.
Drawer Capacity
75 lb.
Series
Industrial
Gauge
20
Locking System
Internal Keyed Lock
Drawer Slides
Ball Bearing

Description

Top Chest, Industrial Series, Width 40-1/2 In., Depth 17-1/2 In., Height 19-3/4 In., Number of Drawers 11, Color Black, Drawer Capacity 75 lb., Drawer Slides Ball Bearing, Finish Gloss, Storage Capacity 13,670 cu. in., Material Steel, Gauge 20, Configuration 22-1/3W Left Bank: (5) 16-1/3D x 2H, (1) 16-1/3D x 3H, 11-3/4W Right Bank: (4) 16 1/3D x 2H, (1) 16-1/3D x 5-1/4H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.