Zoro Homepage
This item is Discontinued.
Intersign Restroom/Accessible, 7-3/4" W x 7-3/4" H ALTC-RG62(S18)

Restroom/Accessible, 7-3/4" W x 7-3/4" H (Discontinued)

  • Mfr # ALTC-RG62(S18)
  • Zoro # G0021029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTC-RG62(S18)
Zoro #
G0021029
UPC #
-
Country of Origin
United States

Dimensions

Width
7-3/4"
Height
7-3/4"

Details

Item
Regulatory Sign
Legend
Restroom/Accessible
Legend/Background Color
White/Earth
Language
English
Legend Style
Symbol and Text
Material
Plastic
Mounting Style
Tape

Description

Regulatory Sign, Height 7-3/4 In., Width 7-3/4 In., Legend Restroom/Accessible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.