Pipe Marker, PK5, 7231-1HV-PK

  • Mfr # 7231-1HV-PK

  • Zoro # G002140473


product price:  $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7231-1HV-PK
Zoro #
G002140473
UPC #
888434579237
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Legend
Raw Water
Legend Text Color
Black
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Number of Pipe Markers
1
Humidity Resistant
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Raw Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.