Common Room Sign, 4" Height, 9" Width (Discontinued)
- Mfr # ALTC-CR49(S51)EE
- Zoro # G0022027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALTC-CR49(S51)EE
Zoro #
G0022027
UPC #
-
Country of Origin
United States
Dimensions
Width
9"
Height
4"
Details
Item
Common Room Sign
Legend
Elevator Equipment
Mounting Style
Tape
Material
Plastic
Legend/Background Color
White/Olive
Legend Style
Text
Language
English
Description
Common Room Sign, Height 4 In., Width 9 In., Legend Elevator Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.