
Countersunk Washer, Fits Bolt Size 12 mm Carbon Steel
Mfr # K0729.310
Zoro # G002209699
product price:Â $2.79
/ea
Sold in multiples of 3 for $8.37
Key Features
Material
Carbon Steel
Outside Diameter
30 mm
Thickness
5 mm
Maximum Inside Diameter
12 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0729.310
Zoro #
G002209699
UPC #
-
Country of Origin
France
Dimensions
For Screw Size
12 mm
Outside Diameter
30 mm
Thickness
5 mm
Maximum Inside Diameter
12 mm
Details
Item
Countersunk Washer
Material
Carbon Steel
System of Measurement
Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.