This item is Discontinued.

Intersign Storage Room, 9" W x 4" H ALTC-CR49(S36)SR

Storage Room, 9" W x 4" H (Discontinued)

  • Mfr # ALTC-CR49(S36)SR
  • Zoro # G0022167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALTC-CR49(S36)SR
Zoro #
G0022167
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Height
4"

Details

Item
Common Room Sign
Legend
Storage Room
Language
English
Legend Style
Text
Mounting Style
Tape
Material
Plastic
Legend/Background Color
White/Dark Brown

Description

Common Room Sign, Height 4 In., Width 9 In., Legend Storage Room

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.