This item is Discontinued.

Intersign Common Room Sign, 4" Height, 9" Width ALTC-CR49(S24)TE

Common Room Sign, 4" Height, 9" Width (Discontinued)

  • Mfr # ALTC-CR49(S24)TE
  • Zoro # G0022456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALTC-CR49(S24)TE
Zoro #
G0022456
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Height
4"

Details

Item
Common Room Sign
Legend
Telecom Equipment
Legend/Background Color
White/Hunter
Mounting Style
Tape
Legend Style
Text
Material
Plastic
Language
English

Description

Common Room Sign, Height 4 In., Width 9 In., Legend Telecom Equipment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.