Mechanics Gloves, The Original, TrekDry Material, Durable, Full Finger, Black, M, 1 Pair

  • Mfr # MG-05-009

  • Zoro # G0022477


product price:  $23.99
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
8 3/4 in
Palm Material
Synthetic Leather
Application
Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-05-009
Zoro #
G0022477
UPC #
781513100141
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Palm Construction
Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 3121 X
Closure Type
Hook-and-Loop
Back Material
Trekdry(R)
Finger Style
Full
Lining
Tricot
Stitching Material
Nylon
Thumb Style
Wing
Cuff
Hook-and-Loop
Features
Machine Washable, Hook & Loop Closure, Reinforced Thumb, Reinforced, Flexible, Durable, Comfortable
Includes Double Palm
No
Includes Pull Strap
Yes
Includes Keypad Nib
No
Brand and Series
Mechanix Wear The Original(R) MG-05
Glove Hand Style
Left and Right
Glove Back Material
TrekDry(R)
Includes Red Palm
No
Palm Style
Single Layer
Glove Materials
Synthetic Leather/TPR/TrekDry(R)
Latex-Free
No
Water Resistant
No
Cut-Resistance Coverage
Palm Side
EN 388 Rating
3121X
ANSI/ISEA Puncture Force
20 N
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
ANSI/ISEA Puncture Level
1
Touchscreen Nib
No
Series
The Original(R)
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Pinch Point Protection
No
Includes Padded Palm
No
Glove Liner Material
Tricot
Thumb Sweat Wipe
No
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
Yes
Windproof
No
Reflective Backing
No
Low-Profile Impact Protection
No
Silicone-Free
No
Anti-Static
No
Glove Construction
Cut and Sewn
Glove Safety Features
Adjustable Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist. Reinforced thumb and index finger improve durability.
EN 388 Impact Rated
No
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Sold As
Pair
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.