Mechanics Gloves, The Original, TrekDry Material, Durable, Full Finger, Black, L, 1 Pair

  • Mfr # MG-05-010

  • Zoro # G0022486


product price:  $23.99
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-05-010
Zoro #
G0022486
UPC #
781513100158
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Palm Construction
Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 3121 X
Lining
Tricot
Closure Type
Hook-and-Loop
Finger Style
Full
Back Material
Trekdry(R)
Stitching Material
Nylon
Thumb Style
Wing
Cuff
Hook-and-Loop
Features
Machine Washable, Durable, Flexible, Comfortable, Reinforced, Reinforced Thumb, Hook & Loop Closure
Glove Construction
Cut and Sewn
Windproof
No
Glove Materials
Synthetic Leather/TPR/TrekDry(R)
Silicone-Free
No
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Water Resistant
No
Glove Liner Material
Tricot
Rope Channel Reinforcement
No
Latex-Free
No
Includes Double Palm
No
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Level
Not Tested
Anti-Static
No
Glove Back Material
TrekDry(R)
ANSI/ISEA Puncture Force
20 N
ANSI/ISEA Puncture Level
1
EN 388 Rating
3121X
Includes ID Panel
Yes
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Cut-Resistance Coverage
Palm Side
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Includes Padded Palm
No
Glove Safety Features
Adjustable Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist. Reinforced thumb and index finger improve durability.
Includes Pinch Point Protection
No
Includes Heat Pack Pocket
No
Includes Pull Strap
Yes
Reflective Backing
No
Includes Red Palm
No
Touchscreen Nib
No
Series
The Original(R)
Glove Hand Style
Left and Right
Palm Style
Single Layer
Brand and Series
Mechanix Wear The Original(R) MG-05
Thumb Sweat Wipe
No
Includes Keypad Nib
No
High-Visibility
No
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Black
Oil-Resistant
No
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products