The Original(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 10, Red

  • Mfr # MG-02-010

  • Zoro # G0022531


product price:  $23.59
/pr

Key Features

Color
Red
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-02-010
Zoro #
G0022531
UPC #
781513100905
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Palm Construction
Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 3121 X
Lining
Tricot
Thumb Style
Wing
Cuff
Hook-and-Loop
Stitching Material
Nylon
Back Material
Form Fitting Trek Dry(R)
Closure Type
Hook-and-Loop
Finger Style
Full
Features
Safety Cuff
ANSI/ISEA Puncture Force
20 N
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Safety Features
Adjustable Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist. Reinforced thumb and index finger improve durability.
Includes Double Palm
No
Includes Keypad Nib
No
Glove Materials
Synthetic Leather/TPR/TrekDry(R)
Rope Channel Reinforcement
No
Includes ID Panel
Yes
Includes Heat Pack Pocket
No
Touchscreen Nib
No
Thumb Sweat Wipe
No
Silicone-Free
No
Includes Pull Strap
Yes
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Glove Liner Material
Tricot
Series
The Original(R)
Cut-Resistance Coverage
Palm Side
Brand and Series
Mechanix Wear The Original(R) MG-02
Anti-Static
No
Latex-Free
No
Water Resistant
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Red Palm
No
Includes Padded Palm
No
Glove Back Material
TrekDry(R)
Palm Style
Single Layer
Includes Pinch Point Protection
No
Windproof
No
EN 388 Rating
3121X
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
1
High-Visibility
No
Glove Back Color
Red
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Red, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.