The Original(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 10, Blue

  • Mfr # MG-03-010

  • Zoro # G0022583


product price:  $23.39
/pr

Key Features

Color
Blue
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-03-010
Zoro #
G0022583
UPC #
781513100950
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
Palm Construction
Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 3121 X
Thumb Style
Wing
Cuff
Hook-and-Loop
Closure Type
Hook-and-Loop
Lining
Tricot
Finger Style
Full
Back Material
Form Fitting Trek Dry(R)
Stitching Material
Nylon
Features
Durable, Flexible, Hook & Loop Closure, Comfortable, Machine Washable, Reinforced Thumb
Glove Features
ID Panel, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Anti-Static
No
Includes Double Palm
No
Glove Materials
Synthetic Leather/TPR/TrekDry(R)
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Water Resistant
No
Includes Red Palm
No
Glove Safety Features
Adjustable Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist. Reinforced thumb and index finger improve durability.
Includes Keypad Nib
No
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Force
20 N
Rope Channel Reinforcement
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Reflective Backing
No
EN 388 Impact Rated
No
Low-Profile Impact Protection
No
Latex-Free
No
EN 388 Rating
3121X
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
Series
The Original(R)
Brand and Series
Mechanix Wear The Original(R) MG-03
Windproof
No
Touchscreen Nib
No
Palm Style
Single Layer
Includes Pull Strap
Yes
Glove Liner Material
Tricot
Glove Back Material
TrekDry(R)
Includes ID Panel
Yes
Silicone-Free
No
ANSI/ISEA Puncture Level
1
Includes Heat Pack Pocket
No
Includes Padded Palm
No
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Blue
Sold As
Pair
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.