This item is Discontinued.

Mechanix Wear Mechanics Gloves, L, Orange/White, Form Fitting Trek Dry(R) MG-09-010

Mechanics Gloves, L, Orange/White, Form Fitting Trek Dry(R) (Discontinued)

  • Mfr # MG-09-010
  • Zoro # G0022635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-09-010
Zoro #
G0022635
UPC #
781513600443
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Orange/White
Palm Material
Synthetic Leather
Application
General Work
Palm Construction
Spandex
Standards
CE, EN 388: 2016 3121 X
Thumb Style
Wing
Finger Style
Full Finger
Back Material
Spandex
Lining
Foam Padding
Closure Type
TPR/Hook-and-Loop
Stitching Material
Nylon
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.