This item is Discontinued.

Mechanix Wear Mechanics Gloves, Xl, Coyote, Trekdry(R) MG-72-011

Mechanics Gloves, Xl, Coyote, Trekdry(R) (Discontinued)

  • Mfr # MG-72-011
  • Zoro # G0022793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-72-011
Zoro #
G0022793
UPC #
781513611951
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Coyote
Palm Material
Synthetic Leather
Application
General Work
Palm Construction
Spandex
Standards
CE, EN 388:2016 3121 X
Stitching Material
Nylon
Lining
Foam Padding
Closure Type
Adjustable Thermoplastic Rubber (TPR) Wrist
Finger Style
Full Finger
Back Material
Spandex
Thumb Style
Wing
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.