Zoro Homepage
This item is Discontinued.
Mechanix Wear Mechanics Gloves, 2XL, Blue, Spandex MFF-03-012G

Mechanics Gloves, 2XL, Blue, Spandex (Discontinued)

  • Mfr # MFF-03-012G
  • Zoro # G0023055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFF-03-012G
Zoro #
G0023055
UPC #
-
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Blue
Palm Material
Synthetic Leather
Application
Light Duty Work
Palm Construction
Smooth Palm
Thumb Style
Wing
Back Material
Spandex
Lining
Foam Padding
Finger Style
Full Finger
Cuff
Shirred
Closure Type
hook-and-loop
Stitching Material
Nylon
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.