This item is Discontinued.

Mechanix Wear Mechanics Gloves, M, Yellow, Spandex SFF-91-009

Mechanics Gloves, M, Yellow, Spandex (Discontinued)

  • Mfr # SFF-91-009
  • Zoro # G0023073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFF-91-009
Zoro #
G0023073
UPC #
781513614549
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Yellow
Palm Material
Synthetic Leather
Application
Light Duty Work
Palm Construction
Smooth Palm
Finger Style
Full
Thumb Style
Wing
Cuff
Shirred
Closure Type
hook-and-loop
Stitching Material
Nylon
Back Material
Spandex
Lining
Foam Padding
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.