This item is Discontinued.

Mechanix Wear Mechanics Gloves, Xl, White, Airmesh MGV-00-011

Mechanics Gloves, Xl, White, Airmesh (Discontinued)

  • Mfr # MGV-00-011
  • Zoro # G0023247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGV-00-011
Zoro #
G0023247
UPC #
781513942031
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
White
Palm Material
Perforated Synthetic Leather
Application
Warm Conditions
Palm Construction
Perforated Synthetic Leather
Stitching Material
Nylon
Back Material
Airmesh
Lining
Unlined
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Thumb Style
Wing
Sold As
Pair

Description

Mechanics Gloves, Palm Material Perforated Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.