This item is Discontinued.

Mechanix Wear Mechanics Gloves, 2XL, Yellow, Spandex SMG-91-012

Mechanics Gloves, 2XL, Yellow, Spandex (Discontinued)

  • Mfr # SMG-91-012
  • Zoro # G0023457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMG-91-012
Zoro #
G0023457
UPC #
781513614570
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
Yellow
Palm Material
Synthetic Leather
Application
General Work
Palm Construction
Synthetic Leather
Finger Style
Full
Stitching Material
Nylon
Closure Type
hook-and-loop
Back Material
Spandex
Lining
Foam Padding
Sold As
Pair

Description

Mechanics Gloves, Size 2XL, Color Yellow, Palm Material Synthetic Leather, Palm Construction Synthetic Leather, Back Material Spandex, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full Finger, Foam Padding Lining, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.