AlphaTec(R) Solvex Chemical Resistant Gloves, Nitrile, 13 in L, 18.11 mil, Green, 9, 1 PR

  • Mfr # 37-175

  • Zoro # G0024096


product price:  $2.65
/pr
Sold in multiples of 12 for $31.80

Key Features

Color
Green
Size
9
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
18.11 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37-175
Zoro #
G0024096
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
9
Glove Size
9
Glove Length
13 in
Glove Thickness
18.11 mil
Length
12"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) Solvex
Glove Texture
Smooth
Standards
ANSI, EN 388 3101, FDA
Glove Liner Material
Cotton Flocked
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
ANSI/ISEA Puncture Force
60 N
Impact Glove Type
CE Rated
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
Contains Silicone
Accelerator Free
Contains Accelerators
EN ISO 374 Chemical Rating
Type A - JKLOPT
Sterile/Non-Sterile
Sterile
Brand and Series
Ansell AlphaTec Solvex 37-175
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Insulated
Not Insulated
Anti-Static
Anti-Static Not Included
Glove Coating Color
Green
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Finish
Sandy
Glove Construction
Rubber
Dual Layer
Dual Layer Not Included
Chlorinated/Non Chlorinated
Chlorinated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Coating Coverage
Full
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 18.11 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 9, Color Green, Unsupported, Standards ANSI, CE Rated, EN 388, EN 347, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.