AlphaTec(R) Solvex Chemical Resistant Gloves, Nitrile, 15 in L, 22 mil, Green, 10, 1 PR

  • Mfr # 37-165

  • Zoro # G0024114


product price:  $9.15
/pr

Key Features

Color
Green
Size
10
Glove Materials
Nitrile
Glove Length
15 in
Glove Thickness
22 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37-165
Zoro #
G0024114
UPC #
-
Country of Origin
Thailand

Dimensions

Size
10
Glove Size
10
Glove Length
15 in
Glove Thickness
22 mil
Length
15"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) Solvex
Glove Texture
Smooth
Standards
ANSI, EN 388 4102, EN 374, FDA
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
5
EN ISO 374 Chemical Rating
Type A - AGJKLPT
ANSI/ISEA Puncture Force
60 N
Glove Coating Finish
Sandy
Silicone-Free
Contains Silicone
Impact Glove Type
CE Rated
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Chlorinated
Glove Hand Style
Left and Right
Anti-Static
Anti-Static Included
Brand and Series
Ansell AlphaTec Solvex 37-165
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Abrasion Cycles
10,000
Accelerator Free
Contains Accelerators
Glove Coating Color
Green
Dual Layer
Dual Layer Not Included
Insulated
Not Insulated
Sterile/Non-Sterile
Sterile
Glove Liner Material
Unlined
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Coating Coverage
Full
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 22 mil, 15 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards ANSI, CE Rated, EN 388, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.