747 Chemical Resistant Gloves, Nitrile, 19 in L, 22 mil, Green, 10, 1 PR

  • Mfr # 747-10

  • Zoro # G0024367


product price:  $9.19
/pr

Key Features

Color
Green
Size
10
Glove Materials
Nitrile
Glove Length
19 in
Glove Thickness
22 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747-10
Zoro #
G0024367
UPC #
038054652401
Country of Origin
Guatemala

Dimensions

Size
10
Glove Size
10
Glove Length
19 in
Glove Thickness
22 mil
Length
19"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
747
Glove Texture
Bisque
Standards
Compliance CFR 21, Parts 170-199 NFPA 1992, ANSI/ISEA 105-2005, EN 388(1101), EN 388(3002), CE, ASTM
Resists
Abrasion, Puncture, Cut Resistance
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Application
Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
ANSI/ISEA Puncture Level
3
Insulated
Not Insulated
Glove Coating Finish
Bisque
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
6
Glove Coating Color
Green
Wear-Indicating
Wear-Indicator Not Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Chlorinated/Non Chlorinated
Chlorinated
EN 388 Impact Rated
Not EN 388 Impact Rated
Biodegradable
Non-Biodegradable
Max. Temp.
Not Rated
ANSI/ISEA Abrasion Cycles
20,000
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Type A - JKLOPT
Touchscreen Compatible
Not Touchscreen Compatible
Triple Layer
Triple Layer Not Included
Brand and Series
Showa 747
Accelerator Free
Contains Accelerators
Electrostatic Properties
Static Dissipative
Glove Liner Material
Unlined
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Min. Temp.
Not Rated
Silicone-Free
Contains Silicone
ANSI/ISEA Puncture Force
60 N
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 19 in, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant, Resists Abrasion, Cut Resistance, Puncture, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.