AlphaTec Chemical Resistant Gloves, Natural Rubber Latex, 11 3/4 in L, 17 mil, Blue, 7, 1 PR

  • Mfr # 88-356

  • Zoro # G0024421


product price:  $1.25
/pr
Sold in multiples of 12 for $15.00

Key Features

Color
Blue
Size
7
Glove Size
7
Glove Materials
Natural Rubber Latex
Glove Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88-356
Zoro #
G0024421
UPC #
-
Country of Origin
Thailand

Dimensions

Size
7
Glove Size
7
Glove Length
11 3/4 in
Glove Thickness
17 mil
Length
12"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Pinked
Glove Texture
Fish Scale
Series
AlphaTec
Standards
FDA
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Texture Location
Fingers Only
Application
Ideal for Poultry and Dairy Processing
ANSI/ISEA Abrasion Level
3
Resists
Superior Tactile Sensitivity and Dexterity, As Well As Good Chemical, Snag, Puncture, Abrasion and Cut Resistance
Special Features
Good Sensitivity and Dexterity, High Resistance to Chemicals, Snags, Punctures and Abrasion
Glove Coating Material
Natural Latex Rubber
Coating Material
Natural Latex Rubber
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Insulated
Not Insulated
EN ISO 374 Chemical Rating
Type B - KPT
Glove Coating Color
Blue
Glove Construction
Rubber
Anti-Static
Anti-Static Not Included
ANSI/ISEA Abrasion Cycles
1,000
Sterile/Non-Sterile
Sterile
Accelerator Free
Contains Accelerators
Impact Glove Type
ANSI/ISEA Rated
Brand and Series
Ansell AlphaTec 88-356
Chlorinated/Non Chlorinated
Chlorinated
EN 388 Impact Rated
Not EN 388 Impact Rated
Silicone-Free
Contains Silicone
Biodegradable
Non-Biodegradable
Dual Layer
Dual Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Fingers Only, 17 mil, 11 3/4 in, Cuff Pinked, Lining Unlined, Glove Size 7, Color Blue, Unsupported, Standards FDA, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 388 2110, EN 388 X010X, EN ISO 374-5:2016, Resists Superior Tactile Sensitivity and Dexterity, As Well As Good Chemical, Snag, Puncture, Abrasion and Cut Resistance, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.