AlphaTec Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 0.75 mm, Orange, 10, 1 PR

  • Mfr # 87-208

  • Zoro # G0024726


product price:  $3.15
/pr
Sold in multiples of 12 for $37.80

Key Features

Color
Orange
Size
10
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Glove Thickness
0.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87-208
Zoro #
G0024726
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
10
Glove Size
10
Glove Length
13 in
Glove Thickness
0.75 mm
Length
13"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Series
AlphaTec
Glove Texture
Diamond
Standards
EN ISO 374-1:2016 Type A, EN ISO 374-5:2016, EN 388 X121X, EN 374 AJK, EN 388 X121
Glove Liner Material
Cotton Flocked
Supported / Unsupported
Unsupported
Glove Texture Location
Fingers Only
Resists
Acids, Ketones, Salts, Detergents, Alcohols, Alkalies and Fat
Application
For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
ANSI/ISEA Abrasion Level
3
Special Features
Abrasion, Puncture and Tear Resistance, Diamond Grip
ANSI/ISEA Puncture Level
2
Chlorinated/Non Chlorinated
Chlorinated
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Type A - AKLOPS
Anti-Static
Anti-Static Not Included
Min. Temp.
Not Rated
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
20 N
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
Glove Construction
Rubber
Silicone-Free
Contains Silicone
Impact Glove Type
CE Rated
Biodegradable
Non-Biodegradable
Accelerator Free
Contains Accelerators
Brand and Series
Ansell AlphaTec 87-208
Insulated
Insulated
Glove Insulation Material
Cotton Flocked
ANSI/ISEA Abrasion Cycles
1,000
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Coating Material
Natural Latex Rubber
Glove Coating Coverage
Full
Coating Material
Natural Latex Rubber

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Fingers Only, 0.75 mm, 13 in, Cuff Pinked, Lining Flock, Glove Size 10, Color Orange, Unsupported, Standards EN ISO 374-1:2016 Type A, EN ISO 374-5:2016, EN 388 X121X, EN 374 AJK, EN 388 X121, Resists Acids, Alcohols, Alkalies and Fat, Detergents, Ketones, Salts, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.