AlphaTec(R) 87-224 Chemical Resistant Gloves, Natural Rubber Latex, Neoprene, 13 in L, 0.68 mm, 8

  • Mfr # 87-224

  • Zoro # G0024866


product price:  $2.89
/pr
Sold in multiples of 12 for $34.68

Key Features

Color
Blue, Yellow
Size
8
Glove Materials
Natural Rubber Latex, Neoprene
Glove Length
13 in
Glove Thickness
0.68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-224
Zoro #
G0024866
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
8
Glove Size
8
Glove Length
13 in
Glove Thickness
0.68 mm
Length
13"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Blue, Yellow
Glove Materials
Natural Rubber Latex, Neoprene
Latex-Free
Latex-Free
Cuff Style
Straight
Series
AlphaTec(R) 87-224
Glove Texture
Diamond
Standards
EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016 VIRUS, EN 388 2120A, EN 388 2120, EN 374 AKL
Resists
Wide Range of Chemicals
Supported / Unsupported
Unsupported
Application
Aircraft Assembly, Automotive Manufacturing, Chemical Plants, Pesticide Manufacturing and Plant Maintenance
Glove Texture Location
Fingers Only
ANSI/ISEA Abrasion Level
3
Glove Hand Style
Left and Right
Insulated
Insulated
Coating Material
Natural Rubber Latex and Neoprene Blend
Glove Coating Coverage
Full
Glove Coating Material
Natural Rubber Latex and Neoprene Blend
Glove Construction
Rubber
Impact Glove Type
CE Rated
ANSI/ISEA Abrasion Cycles
1,000
EN ISO 374 Chemical Rating
Type A - AKLNPT
Glove Insulation Material
Cotton Flocked
Silicone-Free
Contains Silicone
Glove Liner Material
Cotton Flocked
Dual Layer
Dual Layer Not Included
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Ansell AlphaTec 87-224
Min. Temp.
Not Rated
EN 388 Impact Rated
Not EN 388 Impact Rated
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Non-Chlorinated
Accelerator Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Virus

Description

Chemical-Resistant Gloves, Natural Rubber Latex / Neoprene, Fingers Only, 0.68 mm, 13 in, Cuff Straight, Lining Flock, Glove Size 8, Color Blue, Yellow, Supported, Standards EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016 VIRUS, EN 388 2120A, EN 388 2120, EN 374 AKL, Resists Wide Range of Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.