Condor Chemical Resistant Gloves, Cotton Jersey, 10.25 in L, Black, XL, 1 PR

  • Mfr # 2YEN9

  • Zoro # G0024963


product price:  $3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Color
Black
Glove Size
XL
Glove Materials
Cotton Jersey
Glove Length
10.25 in
Length
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEN9
Zoro #
G0024963
UPC #
190735063194
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.25 in
Length
10-1/2"
Size- Numeric
10
Thickness
43 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Cotton Jersey
Latex-Free
Yes
Cuff Style
Knit
Series
Condor
Resists
Chemicals, Oil, and Grease
Supported / Unsupported
Supported
Application
In Manufacturing and Chemical Plants
Glove Texture Location
Smooth
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Puncture Level
Not Rated
Glove Coating Finish
Smooth
Glove Coating Coverage
Full
Insulated
No
Glove Coating Material
PVC
Glove Hand Style
Left and Right
Brand and Series
Condor
Glove Construction
Cut and Sewn
Glove Coating Color
Black
Low-Profile Impact Protection
No
Glove Liner Material
Cotton
Anti-Static
No
Silicone-Free
Yes
Touchscreen Compatible
No
Fabric Weight
52 g/sq m
Glove Coating Cover
Full
Glove Material Color
Light Gray
Water Resistant
No
Finger Coverage
Full Finger
Includes Pull Strap
No
Waterproof
No
Oil Resistant
No
Glove Features
Silicone-Free
Glove Insulation Material
Fleece
Palm Type
Coated
Hem Style
Finished
EN ISO 374-5 Microorganism Protection Type
No
Includes Finger Fourchettes
No
Knit Material
Cotton Jersey
Knit Material Color
White
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Coating Type
Dipped
Reversible
No
Sold As
Pair
Glove Lining Material
Cotton
Pairs per Package
12
Min. Temp.
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Cotton Jersey, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material Fleece, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.