Chemical Resistant Gloves, PVC, 14 in L, Not Applicable, Black, M, 1 PR

  • Mfr # 2YEP9

  • Zoro # G0025137


product price:  $4.15
/pr
Sold in multiples of 12 for $49.80

Key Features

Color
Black
Size
M
Glove Size
M
Glove Materials
PVC
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YEP9
Zoro #
G0025137
UPC #
190735063286
Country of Origin
China

Dimensions

Size
M
Glove Size
M
Glove Length
14 in
Length
14"

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Rough
Resists
Chemicals, Oil, and Grease
Supported / Unsupported
Supported
Application
In Manufacturing and Chemical Plants
ANSI/ISEA Abrasion Level
Not Tested
Glove Texture Location
Palm and Fingers
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Coating Finish
Rough
Triple Layer
Triple Layer Not Included
Biodegradable
Non-Biodegradable
Glove Insulation Material
Cotton
Touchscreen Compatible
Not Touchscreen Compatible
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
Glove Construction
Rubber
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Liner Material
Cotton
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Not Rated
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Accelerator Free
Accelerator-Free
Chlorinated/Non Chlorinated
Chlorinated
Brand and Series
Condor
Silicone-Free
Contains Silicone
Wear-Indicating
Wear-Indicator Not Included
EN ISO 374-5 Microorganism Protection Type
Not Tested

Description

Chemical-Resistant Gloves, PVC, Palm and Fingers, Not Applicable, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size M, Color Black, Supported, Resists and Grease, Chemicals, Oil, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.